Beli smc pressure sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nanaboshi Metal Connector NCS-25 SeriesDeskripsi:-Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- FESTO Pressure Sensor SDE5 Seriesatribut:
- Ambient Temperature (°C): 0 - 50
- SMC Pressure Sensoratribut:
- Output: PNP, 1 Output
- 2 Port Solenoid Valve Rated Voltage (VDC): 24
- Bracket: With Bracket
- Cable Option: Straight
- Control Unit: without Control Unit
- Detection Side: 6 One-touch Fitting
- Piping Supply Size: Rc 1/8
- Rated Distance Range (mm): 0.05 to 0.30
- Stations: 1
- Unit Specification: Fixed SI Unit
- WIKA Pressure Sensor A-10 Seriesatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Endress Hauser Cerabar Series Pressure SensorDeskripsi:Gauge pressureCerabar PMC11PMC11-AA1U1FBWWJACost-effective pressure transducer with ceramic sensor for measurement in gases or liquidsatribut:
- Measuring/Application Task: Pressure, Continuous / Liquids
- Process Temperature Range (°F): -13 to +185
- Volvo Pressure SensorDeskripsi:For Volvo CE EquipmentGenuine Parts VolvoVolvo Pressure Sensor - VOE-17202573
- JUMO Pressure SensorDeskripsi:MIDAS DP10-differential pressure transducerFor liquid and gaseous mediaAnalogue output signalStainless steel measurement cell with piezo-resistive silicon sensor
- OMRON Digital Pressure Sensor (Sensor Tekanan)Deskripsi:Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.atribut:
- Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
- Cable Length (m): 2
- Case Material: Heat resistant ABS
- Current Consumption (mA): Less than 70 when power saving function is activated
- Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
- Included Accessories: Mounting bracket
- Influence of Voltage: ± 1.5% FS or less
- Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
- Linearity: Linear output: ± 1% FS or less
- Measurable Fluid: Non-corrosive / non-flammable gas
-
Output:
NPN open collector (independent 2 outputs)
Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more) - Output Type: NPN open collector
- Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
- Protection Class: IEC standard IP50
- Protection circuit: Reverse connection, load short-circuit protection
- Response Time: ON / OFF output: 5 ms or less
- Setting Range Pressure (MPa): 0-1
-
Type:
Output (ON / OFF):
Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current) - Type of Connection: Cord drawer type
- Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
- Autonics Pressure Transmitter TPS20 SeriesDeskripsi:The TPS20 series non-indicating temperature transmitters can measure pressure from 0 to 350 kgf/㎠ with minimal influence from surrounding temperature change. The series is available in various connector types.atribut:
- Material: Sealing, diaphragm, connection: stainless steel type 316, O-ring: fluoro rubber
- PISCO Compact Pressure Sensor Displayatribut:
- Protection Structure: Equivalent to IEC standard IP 40
- Display: Number of impressions: 4 times/s Responsiveness:Variable by digital filter About 5, 25, 250, 2500m , sec Display accuracy: ± 1% F. S. Temperature characteristics: ± 3% F.S. (0 to 50°., reference temperature 25°.) --- Blinking indicati
- Analog Output: OutputVoltage: 1 to 5V. Output current: 1mA (load resistance: 5 kω min.)
- Consumption Electric Current: 50mA max. (SupplyVoltage: DC 10 BV, 2 point switch output ON)
- Input Signal: Voltage: 1 ± 0.1 to 5 ± 0.1V
- Storage temperature range: -20 to 70°C (atmospheric pressure, humidity 60% RH or less)
- Operating Temperature and Humidity Range: Temperature: 0 to 50°s Celsius (no freezing). Humidity: 35 to 85% RH (without condensation)
- Electric Supply Source: DC 10.8 to 30 V
- Switch Output: Number of output points: 2 points output (SW1, SW2) Output method: NPN open collector Switch capacity: DC 30V 100mAmAx. ResidualVoltage: 1.2VmAx. (Load current: 100mA) Pressure setting method: by panel switch operation. Pressure setting range:
- TEMPCO Temperature Probe Connector & AdapterDeskripsi:These bayonet adapters for thermocouples and RTDs are fittings where the connector is pushed into the receiving end and then twisted until the pin is locked into place.atribut:
- UNSPSC: 41112206
- Brand: TEMPCO
- KIMO Atmospheric Pressure SensorDeskripsi:KIMO Instruments Atmospheric Pressure Sensor Model CP 116Kimo's CP 116 measures the atmospheric air pressure with a measuring range of 800 to 1100hPa.atribut:
- Display: No, 1-line display
- Ethernet Communication: No
- Height (mm): 109
- IP Protection: IP 65
- Length (mm): 90
- Measuring Range (hPA): 800 to 1100
- Measuring Unit: mbar, hPa, mmH
- ModBus Network: No
- Operating Temperature (°C): Min : 0.00; Max : 50.00
- Outputs: 0-10V (Active) or 4-20mA (Active et Passive)
- Parameter: Atmospheric pressure
- Power Supply (V): 24ac/dc (Active) or 16/30dc (Passive)
- Standard: 2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
- Storage Temperature (°C): Min : -10.00; Max : 70.00
- Width (mm): 46
- CONVUM Digital Pressure Sensor MPS SeriesDeskripsi:-CE marking, RoHS directive compliant product-Pressure setting can be easily inputted with SET key and UP/DOWN key.atribut:
- Pressure Range (kPa): -101.0 to 500.0
- Withstanding Pressure (MPa): 0.3
- Power Supply: DC12 to 24±10%
- Output Format: NPN Output 2 Points/Analog Output
- Autonics Pressure Sensors PSM SeriesDeskripsi:The PSM series multi-channel pressure indicators can display up to 4 or 8 channels of measured values from analog pressure sensors. When used with PSS series pressure sensors, the units can automatically identify the sensor models, pressure type and range without requiring additional configuration. Users can also easily copy parameters between channels, and the Auto Shift function allows stable output by adjusting the determined pressure level to match the change in pressure in reference to the original pressure.atribut:
- Control Output Repeat Error: ±0.1% F.S. ±min. display interval
- Current Consumption (mA): Max. 100 (add 20 for RS485 communication)
- Display Method: 7-segment LCD method; PV display part: Red or Green; SV display stion :Green; Channel display part: Red
- Display Pressure Range: Depending on pressure type, pressure unit (refer to ' Rated Pressure and Max. Display Pressure Range')
- Input Connection: Sensor connector terminal (for CNE-P04, sold separately)
- Display Digit: PV display part, SV display part: 4-digit, channel display part: 1-digit
- Output Connection: 20-pin hirose connector terminal (HIF3BA-20D-2.54R, 20-wire flat cable, sold separately)
- Power Consumption (W): Max. 3
- Power Supply (V): 12-24 DC ±10% (ripple P-P: Max. 10%)
- Power for External Sensor (V/mA): 12-24 DC/40, for each channel (Max. current 1-4CH: Max. 100mA, Max. current 5-8CH: Max. 100mA)
- Protection Circuit Control Output: Short circuit protection circuit, reverse polarity protection circuit
- Temperature Display Control Output (°C): 0-50: ±0.2% F.S. ±2-digits (based on 25), -10 to 0: ±0.3% F.S. ±2-digit
- SENSIRION Differential Pressure Sensoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- MYCOM Pressure TransmitterDeskripsi:KH15 type pressure transmitter (R Type) is a small but rugged pressure transmitter which is a semi-conductor strain gauge at pressure pick up part.atribut:
- Power Source (V): 24 DC±10%
- Accuracy (%): ±1 F.S. (include linearity hysteresis and repeatability)
- Applicable Temperature Range (°C): -20 to 70 (no icing or dew formation.)
- Temperature Characteristics: Zero thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.); Span thermal drift : ±0.1% F.S. (at accuracy of ±1% F.S.)
- Response Time (ms): <1
- Case: Drip-proof Type II (JIS C 0920)
- Connecting Part Material: Element SUS630 or equivalent, Joint SUS316, NBR (with O-ring for the pressure range less than 10Mpa)
- Connecting Screw: PT1/4
- Load Resistance (ohm): max. 500 (4 to 20mA DC); max. 10000 (1 to 5V DC); max. 10000 (0 to 5V DC)
- Maximum allowable Pressure: 200% of rated pressure
- Refrigerant: NH3 (R717), R22, R404A, Water, Glycol
Daftar Harga smc pressure sensor Terbaru October 2026
| SMC Pressure Sensor PSE5 Series | Rp1.099.900 |
| Nanaboshi Metal Connector NCS-25 Series | Rp119.900 |
| Autonics Pressure Transmitter TPS30 Series | Rp1.199.900 |
| FESTO Pressure Sensor SDE5 Series | Rp1.799.900 |
| SMC Pressure Sensor | Rp4.199.900 |
| WIKA Pressure Sensor A-10 Series | Rp7.399.900 |
| Endress Hauser Cerabar Series Pressure Sensor | Rp12.999.900 |
| Volvo Pressure Sensor | Rp3.399.900 |
| JUMO Pressure Sensor | Rp6.599.900 |
| OMRON Digital Pressure Sensor (Sensor Tekanan) | Rp4.699.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)




























































































































































/P102414888-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)